P&S 20444-N CONN 3P 4W 30A 480VAC P

Item #: 1172145

Cat #: 20444-N

UPC: 785007230185

Company wide:
0 in stock
Documents & Guides
PAS 20444-N CONN 3P 4W 30A 48

Overview

PAS 20444-N CONN 3P 4W 30A 48
Also known as: 785007230185, 20444-N, PAS20444N

Specifications

Amps: 30
Amps: 30