P&S 20443-N RECEPT 3P 4W 30A 480VAC

Item #: 1172144

Cat #: 20443-N

UPC: 785007230161

Company wide:
0 in stock
Documents & Guides
PAS 20443-N RECEPT 3P 4W 30A

Overview

PAS 20443-N RECEPT 3P 4W 30A
Also known as: 785007230161, 20443-N, PAS20443N

Specifications

Amps: 30
Amps: 30