CONN 4W 30A600VAC 20A250VDC ARM PW

Item #: 1172137

Cat #: 20414

UPC: 785007205527

Company wide:
0 in stock
Documents & Guides
Connector 3pole 4wire 30a/600vac 20a/250vdc Armr Power

Overview

Connector 3pole 4wire 30a/600vac 20a/250vdc Armr Power
Also known as: 785007205527, 20414, PAS20414

Specifications

Type: Connector
Amps: 30
Color: Silver
Material: Nylon
Type: Connector
Color: Silver
Amps: 30
Material: Nylon