Socket Adapter, Mogul to Medium

Item #: 1172126

Cat #: 8681

UPC: 785007886818

$ 8.54 EA
Company wide:
0 in stock
Documents & Guides
Socket Adapter, 1.66 Inch, Mogul Base to Medium Base, 250V, 660W, One Piece, White

Overview

Socket Adapter, 1.66 Inch, Mogul Base to Medium Base, 250V, 660W, One Piece, White
Also known as: 785007886818, 8681, PAS8681

Specifications

Base: Medium Screw (E26), Mogul Screw (E39)
Wattage: 660
Volts AC: 250
Color: White
Base: Medium Screw (E26), Mogul Screw (E39)
Volts AC: 250
Wattage: 660
Color: White