20A Hospital Grade Duplex Receptacle, 5-20R, Brown

Item #: 1172119

Cat #: 8300

UPC: 785007830064

$ 47.25 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Brown
Also known as: 785007830064, 8300, PAS8300

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20