LOCKING GG CONN NONNEMA 3W 15A 125V

Item #: 1172106

Cat #: 7555-G

UPC: 785007121070

Company wide:
0 in stock
Documents & Guides
Locking Connector Non-nema 2pole 3wire 15amp 125volt Gator Grip

Overview

Locking Connector Non-nema 2pole 3wire 15amp 125volt Gator Grip
Also known as: 785007121070, 7555-G, PAS7555G

Specifications

Phase: 3
Type: Connector
Color: Gray, Yellow
Amps: 15
Phase: 3
Color: Gray, Yellow
Type: Connector
Amps: 15