CONNECTOR 15A 125V T/L

Item #: 1172103

Cat #: 7506

UPC: 785007750607

$ 38.32 EA
Company wide:
0 in stock
Documents & Guides
15A 125V Locking Connector

Overview

15A 125V Locking Connector
Also known as: 785007750607, 7506, PAS7506

Specifications

Type: Connector
Amps: 15
Material: Nylon
Type: Connector
Material: Nylon
Amps: 15