RECP DUP 15A 250V S+B WIRE WH

Item #: 1172086

Cat #: 5662-W

UPC: 785007566253

$ 51.74 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt White

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt White
Also known as: 785007566253, 5662-W, PAS5662W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Color: White
Mounting: Wall