RECEPT DUPLEX 15A 250V S+B WIRE IV

Item #: 1172085

Cat #: 5662-I

UPC: 785007566215

$ 51.74 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory
Also known as: 785007566215, 5662-I, PAS5662I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Color: Ivory
Mounting: Wall