15A Specification Grade Single Receptacle, 6-15R, Ivory

Item #: 1172083

Cat #: 5651-I

UPC: 785007565119

$ 17.55 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, Specification Grade, 15 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory

Overview

Single Receptacle, Specification Grade, 15 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory
Also known as: 785007565119, 5651-I, PAS5651I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Color: Ivory
Mounting: Wall