RECP DUP 20A 125V S+B WIRE BL

Item #: 1172079

Cat #: 5362-BL

UPC: 785007265743

$ 28.39 EA
Company wide:
0 in stock
Documents & Guides
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Blue

Overview

Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Blue
Also known as: 785007265743, 5362-BL, PAS5362BL

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Blue
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon