Single Receptacle, 20A, 125V, White, 5-20R

Item #: 1172074

Cat #: 5361-W

UPC: 785007536157

$ 34.14 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, 20A, 125V, White, 5-20R

Overview

Single Receptacle, 20A, 125V, White, 5-20R
Also known as: 785007536157, 5361-W, PAS5361W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon