RECP SGL 20A 125V S+B WIRE RED

Item #: 1172073

Cat #: 5361-RED

UPC: 785007536140

$ 34.14 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, Red

Overview

Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, Red
Also known as: 785007536140, 5361-RED, PAS5361RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon