20A Specification Grade Single Receptacle, 5-20R, Black

Item #: 1172071

Cat #: 5361-BK

UPC: 785007536126

$ 34.14 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007536126, 5361-BK, PAS5361BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon