20A Specification Grade Single Receptacle, 5-20R, Ivory

Item #: 1172069

Cat #: 5351-I

UPC: 785007535112

$ 24.32 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory

Overview

Single Receptacle, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory
Also known as: 785007535112, 5351-I, PAS5351I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory
Volts AC: 125