P&S 5262-LA RECP DUP 15A 125V S+B W

Item #: 1172067

Cat #: 5262-LA

UPC: 785007193398

$ 24.55 EA
Company wide:
0 in stock
Documents & Guides
PAS 5262-LA RECP DUP 15A 125V

Overview

PAS 5262-LA RECP DUP 15A 125V
Also known as: 785007193398, 5262-LA, PAS5262LA

Specifications

No Specifications Available