DUP RECEPT 15A/125VAC W

Item #: 1172065

Cat #: 5262-AW

UPC: 785007528091

$ 41.33 EA
Company wide:
0 in stock
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007528091, 5262-AW, PAS5262AW

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall