RECP SGL 15A 125V S+B WIRE IV

Item #: 1172059
Cat #: 5261-I
UPC: 785007526110
$ 25.20 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Ivory

Overview

Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Ivory
Also known as: 785007526110, 5261-I, PAS5261I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)