RECP SGL 15A 125V S+B WIRE BN

Item #: 1172057
Cat #: 5261
UPC: 785007526103
$ 27.23 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt Brown

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt Brown
Also known as: 785007526103, 5261, PAS5261

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Brown
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)