TURNLOK REC DUP BK 15A 277V

Item #: 1172053

Cat #: 4750

UPC: 785007475005

$ 65.02 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Receptacle Duplex 15amp 277v

Overview

Turnlok Receptacle Duplex 15amp 277v
Also known as: 785007475005, 4750, PAS4750

Specifications

Color: Black
Amps: 15
Material: Nylon
Color: Black
Material: Nylon
Amps: 15