Locking Single Receptacle, 15A, 250V, L6-15R, 2P3W

Item #: 1172052

Cat #: 4560

UPC: 785007456004

$ 40.51 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Receptacle, Industrial Grade, Turnlok, Grounding - Black.

Overview

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Receptacle, Industrial Grade, Turnlok, Grounding - Black.
Also known as: 785007456004, 4560, PAS4560

Specifications

Phase: 3
Color: Black
Amps: 15
Material: Thermoplastic
Phase: 3
Amps: 15
Color: Black
Material: Thermoplastic