3P4W 600VAC/250VDC INLET

Item #: 1172041

Cat #: 3775

UPC: 785007377750

$ 239.22 EA
Company wide:
0 in stock
Documents & Guides
3pole 4wire 600volt Ac 250volt Dc Inlet

Overview

3pole 4wire 600volt Ac 250volt Dc Inlet
Also known as: 785007377750, 3775, PAS3775

Specifications

Color: Black
Amps: 50
Material: Nylon
Color: Black
Material: Nylon
Amps: 50