R SGL 30A 120/208V 3PHY

Item #: 1172030

Cat #: 3430

UPC: 785007343007

$ 101.11 EA
Company wide:
0 in stock
Documents & Guides
Receptacle Single 30amp 120/208volt 3phase-y

Overview

Receptacle Single 30amp 120/208volt 3phase-y
Also known as: 785007343007, 3430, PAS3430

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Color: Black
Amps: 30
Material: Nylon
Mounting: Wall
Phase: 3
Color: Black
Material: Nylon
NEMA Configuration: Non-Nema
Amps: 30
Mounting: Wall