R SGL 30A 125/250V T/L

Item #: 1172027

Cat #: 3330

UPC: 785007333008

$ 84.00 EA
Company wide:
0 in stock
Documents & Guides
30amp 125/250volt, Receptacle Single, Turnlok

Overview

30amp 125/250volt, Receptacle Single, Turnlok
Also known as: 785007333008, 3330, PAS3330

Specifications

NEMA Configuration: Non-Nema
Color: Black
Amps: 30
Material: Nylon
Mounting: Wall
NEMA Configuration: Non-Nema
Amps: 30
Mounting: Wall
Color: Black
Material: Nylon