P&S 2623 SW DEC 3W 20A 120/277V GRO

Item #: 1172022
Cat #: 2623
UPC: 785007539509
$ 39.36 EA
Company wide:
0 in stock
Documents & Guides
PAS 2623 SW DEC 3W 20A 120/27

Overview

PAS 2623 SW DEC 3W 20A 120/27
Also known as: 785007539509, 2623, PAS2623

Specifications

Type: Switch
Color: Brown
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)