STR BLD RUBBER CONN 15A 125V 5-15R

Item #: 1172008

Cat #: 1547

UPC: 785007114126

$ 39.52 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Rubber Connector 15amp 125volt 5-15r

Overview

Straight Blade Rubber Connector 15amp 125volt 5-15r
Also known as: 785007114126, 1547, PAS1547

Specifications

Type: Connector
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Color: Yellow
Type: Connector
Material: Rubber
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R