STR BLD RUBBER CONN 20A 125V 5-20R

Item #: 1172007

Cat #: 1533

UPC: 785007114287

$ 46.64 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Rubber Connector 20amp 125volt 5-20r

Overview

Straight Blade Rubber Connector 20amp 125volt 5-20r
Also known as: 785007114287, 1533, PAS1533

Specifications

Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Yellow
Amps: 20
Material: Nylon
NEMA Configuration: 5-20R
Color: Yellow