STR BLD GG PLUG 4W 30A 125/250V

Item #: 1172000

Cat #: 1431

UPC: 785007124279

$ 116.71 EA
Company wide:
0 in stock
Documents & Guides
Gator Grip Plug, 3 pole 3 wire, 30amp 125/250V, yellow

Overview

Gator Grip Plug, 3 pole 3 wire, 30amp 125/250V, yellow
Also known as: 785007124279, 1431, PAS1431

Specifications

Amps: 30
Material: Nylon
NEMA Configuration: 10-30R
Color: Yellow
Amps: 30
NEMA Configuration: 10-30R
Material: Nylon
Color: Yellow