SW MAN CONTRL 15A 120/277V (DPDT) GY

Item #: 1171990

Cat #: 1222-L

UPC: 785007122220

$ 155.00 EA
Company wide:
0 in stock
Documents & Guides
"Double Pole, Double Throw Switch, 15 amps, 120/277 volts, Locking.

Overview

"Double Pole, Double Throw Switch, 15 amps, 120/277 volts, Locking.
Also known as: 785007122220, 1222-L, PAS1222L

Specifications

Poles: 2
Color: Gray
Amps: 15
Mounting: Wall
Type: Switch Control
Poles: 2
Amps: 15
Type: Switch Control
Color: Gray
Mounting: Wall