PLUG IN 1 TO 3 OUTLET ADAPTOR IV

Item #: 1171979

Cat #: 697-I

UPC: 785007666991

$ 18.81 EA
Company wide:
0 in stock
Documents & Guides
Plug-in outlet adapter, single to triple, double pole, triple wire, 15 amp, 125 volt, Ivory.

Overview

Plug-in outlet adapter, single to triple, double pole, triple wire, 15 amp, 125 volt, Ivory.
Also known as: 785007666991, 697-I, PAS697I

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Length: 3 in
Amps: 15
Color: Ivory
Material: Thermoplastic
Length: 3 in