Switch Combo, (2) 1-Pole, 15A, Ivory

Item #: 1171967

Cat #: 690-IG

UPC: 785007690101

$ 30.64 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Also known as: 785007690101, 690-IG, PAS690IG

Specifications

Poles: 2
Type: Combination Switch
Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R
Poles: 2
Material: Thermoplastic
Mounting: Wall
Type: Combination Switch
Color: Ivory
NEMA Configuration: 5-15R