Receptacle, Surface Mount, 50 Amp, 125/250 Volt

Item #: 1171945

Cat #: 385

UPC: 785007490107

$ 17.32 EA
Company wide:
0 in stock
Documents & Guides
Range Receptacle, Surface, 50 Amp, 125/250 Volt, NEMA 10-50, 3 Pole, 3 Wire, Non-Grounding, Black.

Overview

Range Receptacle, Surface, 50 Amp, 125/250 Volt, NEMA 10-50, 3 Pole, 3 Wire, Non-Grounding, Black.
Also known as: 785007490107, 385, PAS385

Specifications

Color: Black
Size: 5.7 in
Material: Thermoplastic
Amps: 50
Mounting: Wall
NEMA Configuration: 10-50R
Color: Black
Material: Thermoplastic
Mounting: Wall
Size: 5.7 in
Amps: 50
NEMA Configuration: 10-50R