OUTLET TO LAMPHOLDER ADAPTER

Item #: 1171915

Cat #: 61

UPC: 785007610000

$ 5.88 EA
Company wide:
0 in stock
Documents & Guides
Medium base, outlet to lampholder, 2 pole, 2 wire. Brown.

Overview

Medium base, outlet to lampholder, 2 pole, 2 wire. Brown.
Also known as: 785007610000, 61, PAS61

Specifications

Color: Brown
Material: Thermoplastic
Color: Brown
Material: Thermoplastic