P&S 29W77 TL CONN IP67 4W 30A 600V

Item #: 1171907

Cat #: 29W77

UPC: 785007033731

$ 161.51 EA
Company wide:
0 in stock
Documents & Guides
PAS 29W77 TL CONN IP67 4W 30A

Overview

PAS 29W77 TL CONN IP67 4W 30A
Also known as: 785007033731, 29W77, PAS29W77

Specifications

No Specifications Available