TL PLUG IP67 30A 3PH 480V L1630P

Item #: 1171890

Cat #: 28W76

UPC: 785007033519

$ 107.70 EA
Company wide:
0 in stock
Documents & Guides
TL PLUG IP67 30A 3PH 480V L1630P

Overview

TL PLUG IP67 30A 3PH 480V L1630P
Also known as: 785007033519, 28W76, PAS28W76

Specifications

Amps: 30
Material: Rubber
NEMA Configuration: L16-30P
Color: Yellow
Amps: 30
NEMA Configuration: L16-30P
Material: Rubber
Color: Yellow