TURNLOK PLUG IP67 3W 30A 277V L730P

Item #: 1171887

Cat #: 28W49

UPC: 785007033670

$ 106.78 EA
Company wide:
0 in stock
Documents & Guides
TURNLOK PLUG IP67 3W 30A 277V L730P

Overview

TURNLOK PLUG IP67 3W 30A 277V L730P
Also known as: 785007033670, 28W49, PAS28W49

Specifications

No Specifications Available