P&S 28W09 TL PLUG IP67 4W 30A 120/

Item #: 1171883

Cat #: 28W09

UPC: 785007033137

$ 102.31 EA
Company wide:
0 in stock
Documents & Guides
PAS 28W09 TL PLUG IP67 4W 30A

Overview

PAS 28W09 TL PLUG IP67 4W 30A
Also known as: 785007033137, 28W09, PAS28W09

Specifications

No Specifications Available