P&S 28W08 TL PLUG IP67 3W 30A 125/

Item #: 1171882

Cat #: 28W08

UPC: 785007033564

$ 91.56 EA
Company wide:
0 in stock
Documents & Guides
PAS 28W08 TL PLUG IP67 3W 30A

Overview

PAS 28W08 TL PLUG IP67 3W 30A
Also known as: 785007033564, 28W08, PAS28W08

Specifications

No Specifications Available