20A TR Specification Grade Single Receptacle, 5-20R, White

Item #: 1171872

Cat #: TR5362-W

UPC: 785007243819

$ 32.67 EA
Company wide:
0 in stock
Documents & Guides
20A 125V Construction Spec-Grade Tamper-Resistant Duplex Receptacle, Back and Side Wire, White

Overview

20A 125V Construction Spec-Grade Tamper-Resistant Duplex Receptacle, Back and Side Wire, White
Also known as: 785007243819, TR5362-W, PASTR5362W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon