P&S 27W75 TL CONN IP67 20A 3PH 250V

Item #: 1171871

Cat #: 27W75

UPC: 785007033106

$ 144.46 EA
Company wide:
0 in stock
Documents & Guides
PAS 27W75 TL CONN IP67 20A 3P

Overview

PAS 27W75 TL CONN IP67 20A 3P
Also known as: 785007033106, 27W75, PAS27W75

Specifications

No Specifications Available