TURNLOK CONN IP67 20A 125V L520R

Item #: 1171865

Cat #: 27W47

UPC: 785007032598

$ 77.21 EA
Company wide:
0 in stock
Documents & Guides
TURNLOK CONN IP67 20A 125V L520R

Overview

TURNLOK CONN IP67 20A 125V L520R
Also known as: 785007032598, 27W47, PAS27W47

Specifications

Amps: 20
Material: Rubber
NEMA Configuration: L16-20R, L5-20R
Color: Yellow
Amps: 20
NEMA Configuration: L16-20R, L5-20R
Material: Rubber
Color: Yellow