TURNLOK PLUG IP67 20A 250V L620P

Item #: 1171851

Cat #: 26W48

UPC: 785007033120

$ 94.19 EA
Company wide:
0 in stock
Documents & Guides
TURNLOK PLUG IP67 20A 250V L620P

Overview

TURNLOK PLUG IP67 20A 250V L620P
Also known as: 785007033120, 26W48, PAS26W48

Specifications

No Specifications Available