TURNLOK PLUG IP67 20A 125V L520P

Item #: 1171850

Cat #: 26W47

UPC: 785007032611

$ 75.38 EA
Company wide:
0 in stock
Documents & Guides
TURNLOK PLUG IP67 20A 125V L520P

Overview

TURNLOK PLUG IP67 20A 125V L520P
Also known as: 785007032611, 26W47, PAS26W47

Specifications

Type: Locking Plug
Amps: 20
Material: Rubber
NEMA Configuration: L5-20P
Color: Yellow
Type: Locking Plug
Material: Rubber
Color: Yellow
Amps: 20
NEMA Configuration: L5-20P