LOCKING IP67 PLUG 15A 125V L5-15P

Item #: 1171840

Cat #: 24W47

UPC: 785007114225

$ 49.38 EA
Company wide:
0 in stock
Documents & Guides
Locking Watertight Plug 15amp 125volt L5-15p

Overview

Locking Watertight Plug 15amp 125volt L5-15p
Also known as: 785007114225, 24W47, PAS24W47

Specifications

Type: Locking Plug
Amps: 15
Color: White, Yellow
Material: Rubber
NEMA Configuration: L5-15P
Type: Locking Plug
Color: White, Yellow
NEMA Configuration: L5-15P
Amps: 15
Material: Rubber