STR BLADE IP67 CONN 20A 250V 6-20R

Item #: 1171835

Cat #: 15W48

UPC: 785007114485

$ 61.04 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Watertight Connector 20amp 250volt 6-20r

Overview

Straight Blade Watertight Connector 20amp 250volt 6-20r
Also known as: 785007114485, 15W48, PAS15W48

Specifications

Type: Watertight Connector
Amps: 20
Material: Rubber
NEMA Configuration: 6-20R
Color: Yellow
Type: Watertight Connector
Material: Rubber
Color: Yellow
Amps: 20
NEMA Configuration: 6-20R