STR BLD IP67 PLUG 15A 125V 515P BK

Item #: 1171821

Cat #: 14-W47BK

UPC: 785007040852

$ 46.64 EA
Company wide:
0 in stock
Documents & Guides
STR BLD IP67 PLUG 15A 125V 515P BK

Overview

STR BLD IP67 PLUG 15A 125V 515P BK
Also known as: 785007040852, 14-W47BK, PAS14W47BK

Specifications

No Specifications Available