STR BLADE IP67 PLUG 15A 125V 5-15P

Item #: 1171820

Cat #: 14W47

UPC: 785007114140

$ 46.64 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Watertight Plug 15amp 125volt 5-15p

Overview

Straight Blade Watertight Plug 15amp 125volt 5-15p
Also known as: 785007114140, 14W47, PAS14W47

Specifications

NEMA Configuration: 5-15P
Type: Plug
Material: Rubber
Color: Yellow
NEMA Configuration: 5-15P
Material: Rubber
Type: Plug
Color: Yellow