Tamper Resistant Single Receptacle, 20A, 125V, Ivory

Item #: 1171796
Cat #: TR63
UPC: 785007268003
$ 43.16 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.

Overview

Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.
Also known as: 785007268003, TR63, PASTR63

Specifications

Phase: 3
Type: Receptacle
Color: Brown
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)