SMOOTH 302SS 1G POWER OUTLET 1.7186"

Item #: 1171784

Cat #: SS725

UPC: 785007129656

$ 11.58 EA
Company wide:
0 in stock
One Gang Power Outlet Receptacle Opening, 1.75 hole for 1.7186 diameter device - 2 mtg. holes, Smooth Metal.

Overview

One Gang Power Outlet Receptacle Opening, 1.75 hole for 1.7186 diameter device - 2 mtg. holes, Smooth Metal.
Also known as: 785007129656, SS725, PASSS725

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: Stainless