Single Receptacle Wallplate, 2-Gang, 2.48" Opening, Stainless Steel

Item #: 1171783

Cat #: SS701

UPC: 785007129571

$ 19.71 EA
Company wide:
0 in stock
Single Receptacle Wallplate, 2-Gang, 2.48" Opening, Stainless Steel

Overview

Single Receptacle Wallplate, 2-Gang, 2.48" Opening, Stainless Steel
Also known as: 785007129571, SS701, PASSS701

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Stainless
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Stainless